Shop All Roller Conveying
Ashland Conveyor
Galv Covered Roller, 1.9In Dia, 36BF
Mfr # KG36 VO
Zoro # G6935327
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Non-Marring
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 36 in
Product Information
- Brand Ashland Conveyor
- MFR # KG36 VO
- Zoro # G6935327
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 36 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | Non-Marring |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Type | Medium Duty |
Roller Finish/Coating | Galvanized |
Capacity (Lb.) | 270 |
Bearings | Commercial Light Oil |
Between Frame (In.) | 36 |
Construction | 16 ga. Galvanized Steel |
Motorized | No |
Shaft | 7/16" Hex Plain Steel |
Description
Replacement Roller, 36 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Non-Marring Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 4 ft L, 1 in W, Polyester, Yellow (EE1601DTX4)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2X9085)
- ALL GEAR Bull Rope, PES/Nylon, 7/8 In. dia., 150ft L (AGBR78150)
- LOCOLOC Aluminum Stop, Fit 1/4" Cable, PK45 (ST1-8)
- ASHLAND CONVEYOR StStl Replacement Roller, 1.9In Dia, 16BF (KS16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 16BF (KD16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Axle Shape: Hex (KG28 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 36BF (10F05KG03B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 29BF (KG29)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- Ashland Conveyor Roller Conveying