Shop All Flow Racks & Rails
Ashland Conveyor
Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity
Mfr # WBT10FR03S25C
Zoro # G1994260
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$220.99
Free 30-Day Returns
Key Features
- Flow Rail Type Ball Transfer
- Overall Length 10 ft
- Overall Width 2 1/2 in
- Maximum Load Capacity 120 lb/ft (5 ft Supports)
- Section Description Straight
Product Information
- Brand Ashland Conveyor
- MFR # WBT10FR03S25C
- Zoro # G1994260
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Length | 10 ft |
Overall Width | 2 1/2 in |
Rail Depth | 2-3/8" |
Rail Length | 10 ft. |
Overall Height | 2 3/8 in |
Ball Diameter - Ball Transfer | 1 in |
Wheel Dia. | 1" |
Description
Flow Rail, Ball Transfer Flow Rail Type, Overall Length 10 ft, Overall Width 2 1/2 in, 2 3/8 in Overall Height, 120 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 4, Frame Material Steel, Inline Wheel Alignment, 1 in Ball Diameter - Ball Transfer, Steel Ball Material, 3 in Ball Spacing, Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Platform Truck, 36X72 Wood Deck R Whls (PB1018-A-R3672)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00537)
- COTTERMAN Storage Tank Ladder, Steel, 15 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST15AL C1)
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/4 1/2TON (T9640435)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity (W10FR210015)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT05FR06S25C)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 5 1/4 in W, 250 lb/ft (5 ft Supports) Max Load Capacity (5FR67515)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR06S25C)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 3 in W, 35 lb/ft (5 ft Supports) Max Load Capacity (5FRM2503)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 13/16 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W10FR47503)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- Ashland Conveyor Flow Racks & Rails