Shop All Conveyor Accessories
Ashland Conveyor
Fixed Flat Stop, 31in Between Frames
Mfr # FS35B31
Zoro # G9555971
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Between Frame Width 31"
- For Between Frame Width 31 in
- Includes Mounting Fasteners Yes
- Includes Mounting Hardware
- Package Stop Material Steel
Product Information
- Brand Ashland Conveyor
- MFR # FS35B31
- Zoro # G9555971
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Between Frame Width | 31" |
For Between Frame Width | 31 in |
Details
Item | Package Stop |
Includes Mounting Fasteners | Yes |
Includes | Mounting Hardware |
Package Stop Material | Steel |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
For Frame Shape | Straight |
Package Stop Type | Bolt-On |
Finish | Powder Coated |
For Conveyor Duty Rating | Medium-Duty |
Material | 3/16" Steel |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 31 in For Between Frame Width, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, PVC 120,100 Ft x 6 In (28001315)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (32J816)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 53000 lb Cap (EN600X12)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-15)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- ASHLAND CONVEYOR Dead Plate, 400 lb., Galvanized Steel (DP22BFX24)
- ASHLAND CONVEYOR Dead Plate, 300 lb., Galvanized Steel (DP36BFX24)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- ASHLAND CONVEYOR Dead Plate, 750 lb., Galvanized Steel (DP10BFX24)
- MOLDED FIBERGLASS Tray, Dryer, L 40 In, W 28 In (6190012232)
- Ashland Conveyor Conveyor Accessories