Shop All Conveyor Accessories
Ashland Conveyor
Dead Plate, 750 lb., Galvanized Steel
Mfr # DP10BFX24
Zoro # G9556127
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Between Frame Width 10"
- Overall Length 1 ft 11 7/8 in
- For Frame Shape Straight
- Package Stop Material Steel
- For Between Frame Width 10 in
Product Information
- Brand Ashland Conveyor
- MFR # DP10BFX24
- Zoro # G9556127
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Between Frame Width | 10" |
Overall Length | 1 ft 11 7/8 in |
For Between Frame Width | 10 in |
Details
Item | Package Stop |
For Frame Shape | Straight |
Package Stop Material | Steel |
For Conveyor Duty Rating | Light- to Medium-Duty |
Package Stop Type | Plate-Style |
Load Capacity | 750 lb. |
For Conveyor Type | Roller Conveyors |
Material | 12 ga. Galvanized Steel |
Description
Package Stop, Plate-Style, For Conveyor Type Roller Conveyors, Straight, 10 in For Between Frame Width, 1 ft 11 7/8 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (7G120TOG/5)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/2 In.D (NL1012)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EEF4-902-10)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 78-1/2"L x 36-3/8"W x 58-7/16"H (3ST-EX3672-3AS-95)
- ASHLAND CONVEYOR Dead Plate, 400 lb., Galvanized Steel (DP22BFX24)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- ASHLAND CONVEYOR Dead Plate, 300 lb., Galvanized Steel (DP36BFX24)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 27BF (AS15B27)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- Ashland Conveyor Conveyor Accessories