Shop All Conveyor Accessories
Ashland Conveyor
Dead Plate, 400 lb., Galvanized Steel
Mfr # DP22BFX24
Zoro # G9556102
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Between Frame Width 22"
- Overall Length 1 ft 11 7/8 in
- For Conveyor Duty Rating Light- to Medium-Duty
- Material 12 ga. Galvanized Steel
- For Between Frame Width 22 in
Product Information
- Brand Ashland Conveyor
- MFR # DP22BFX24
- Zoro # G9556102
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Between Frame Width | 22" |
Overall Length | 1 ft 11 7/8 in |
For Between Frame Width | 22 in |
Details
Item | Package Stop |
For Conveyor Duty Rating | Light- to Medium-Duty |
Material | 12 ga. Galvanized Steel |
Package Stop Material | Steel |
Package Stop Type | Plate-Style |
For Frame Shape | Straight |
For Conveyor Type | Roller Conveyors |
Load Capacity | 400 lb. |
Description
Package Stop, Plate-Style, For Conveyor Type Roller Conveyors, Straight, 22 in For Between Frame Width, 1 ft 11 7/8 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EOSLIFT Heavy Duty (Industrial Grade) M30 Manual Pallet Jack 6,600 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M30)
- PEGASUS Phenolic Wheel, 6" x 2", Roler Brge (P-PH-060X020/050R)
- SHUTER Mobile Parts Cart, FO308 2, Sided 192 Bins (1010543)
- STARKE Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted, Grey (STK0526-10)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 27BF (AS15B27)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- MOLDED FIBERGLASS Tray, Dryer, L 30 In, W 30 In (6042012232)
- Ashland Conveyor Conveyor Accessories