Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, Multitier, 46In Max, 10BF
Mfr # HMT46B10
Zoro # G6943361
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Multi-Tier H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 2,500 lb
- For Between Frame Width 10 in
- For Conveyor Duty Rating Light- to Extra Heavy-Duty
Product Information
- Brand Ashland Conveyor
- MFR # HMT46B10
- Zoro # G6943361
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 10 in |
Min. Height | 3 3/4 in |
Max. Height | 46 in |
Overall Width | 10 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 10 |
Details
Conveyor Stand Type | Multi-Tier H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 2,500 lb |
For Conveyor Duty Rating | Light- to Extra Heavy-Duty |
Stand Material | Steel |
Color | Green |
Type | Medium Duty Multitier |
Item | Conveyor Support Stand |
Stand Finish/Coating | Powder Coated |
Between Frame (In.) | 10 |
Finish | Powder Coated |
Description
Conveyor Support Stand, Multi-Tier H-Stand, Permanent Mounted, 2,500 lb Stand Load Capacity, 10 in For Between Frame Width, Light- to Extra Heavy-Duty, 10 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S820-PUR-GB-BSL)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft (2ZDF2)
- DUTTON-LAINSON Hex Lock Nut (205015)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- DAYTON Roller Stand, Gray, 1103 lb. Capacity (53UH23)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 21-1/2InW (3MY71)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- ZORO SELECT Conveyor H-Stand, 12-1/4to17-1/8In, 51BF (1PDP7)
- Ashland Conveyor Conveyor Supports