Shop All Ball Transfer Insert Assemblies
Ashland Conveyor
Conveyor Ball Transfer Insert, 10BF
Mfr # BTI103
Zoro # G2040674
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Spacing 3 in
- Ball Material Steel
- Frame Material Galvanized Steel
- Between Frame Width 10 in
- Overall Length 5 7/8 in
Product Information
- Brand Ashland Conveyor
- MFR # BTI103
- Zoro # G2040674
- Country of Origin United States
- Category Ball Transfer Insert Assemblies
Dimensions
Between Frame Width | 10 in |
Overall Length | 5 7/8 in |
Ball Diameter - Ball Transfer | 1 in |
Length (In.) | 5-7/8 |
Details
Item | Ball Transfer Insert |
Ball Spacing | 3 in |
Ball Material | Steel |
Frame Material | Galvanized Steel |
Ball Load Capacity | 75 lb |
Working Load Limit (Lb.) | 75 |
Frames | Galvanized Steel |
Characteristics | 12 Gauge Galvanized Steel Inserts Pierced on 1" Centers with Balls Every 3" |
Between Frame (In.) | 10 |
Includes | 3MY68 Ball |
Type | Ball Transfer Insert |
Description
Ball Transfer Insert, 10 in Between Frame Width, 5 7/8 in Overall Length, Galvanized Steel Frame Material, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Steel Ball Material, 3 in Ball Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Aggressive Pneu Drive Wheel, RH 13" (10995R)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- ROYAL BASKET TRUCKS Repl Liner, 12 Bu, Black Vinyl (R12-KKX-LNN)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 4500lb (34RZ17)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 16BF (BTI163)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 13BF (BTI133)
- VESTIL Chrome Transfer Platform, 18 in x 28 in (BALL-1828)
- VESTIL Chrome Ball Transfer Platform, 40 x 48" (BALL-4048)
- VESTIL Pop-Up Ball Transfer Platform, 19 x 32 (POPUP-1932)
- VESTIL Chrome Ball Transfer Platform, 24 x 48" (BALL-2448)
- VESTIL Chrome Ball Transfer Platform, 20 x 36" (BALL-2036)
- Ashland Conveyor Ball Transfer Insert Assemblies