Shop All Ball Transfer Tables
Ashland Conveyor
Ball Transfer Table, 48In L, 22BF
Mfr # BTIT220404
Zoro # G9816737
product price: $699.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Ball Spacing 4 in
- Ball Material Steel
- Between Frame Width 22 in
- Frame Material Steel
- Overall Width 24 3/4 in
Product Information
- Brand Ashland Conveyor
- MFR # BTIT220404
- Zoro # G9816737
- Country of Origin United States
- Category Ball Transfer Tables
Dimensions
Between Frame Width | 22 in |
Overall Width | 24 3/4 in |
Overall Length | 4 ft |
Overall Height | 3 13/16 in |
Ball Diameter - Ball Transfer | 1 in |
Height (In.) | 3-13/16 |
Length (In.) | 48 |
Details
Item | Ball Transfer Table |
Ball Spacing | 4 in |
Ball Material | Steel |
Frame Material | Steel |
Load Capacity @ 5 ft. Centers | 500 lb/ft |
Ball Load Capacity | 75 lb |
Working Load Limit (Lb.) | 120 lb./ft. on 10 ft. Support Centers, 600 lb./ft. on 5 ft. Support Centers |
Load Capacity @ 10 ft. Centers | 120 lb/ft |
Between Frame (In.) | 22 |
Frames | Steel |
Includes | 3MY68 Ball |
Type | Ball Transfer Table |
Characteristics | Balls Extend 5/16" Above Top of Table Frame on 4" Centers |
Description
Ball Transfer Table, 22 in Between Frame Width, 4 ft Overall Length, 24 3/4 in Overall Width, 3 13/16 in Overall Height, Steel Frame Material, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Steel Ball Material, 4 in Ball Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EE2603NFX6)
- HSI Endless Round Slings, 8 ft L, Black (SP10000-08)
- LOCOLOC Aluminum Sleeve, Fit 5/32" Cable, PK115 (SL1-5)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (02048-2-C)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220203)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 27BF (BTIT270404)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 13BF (BTIT130203)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 22BF (BTIT220403)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- ASHLAND CONVEYOR Ball Transfer Table, 12In L, 13BF (BTIT130104)
- OMNI METALCRAFT Replacement 1" Diameter Stud Mount Ball 102106 for Omni Metalcraft Ball Transfer Conveyor Tables (102106)
- Ashland Conveyor Ball Transfer Tables