Shop All Ball Transfer Tables
Ashland Conveyor
Ball Transfer Table, 48In L, 22BF
Mfr # BTIT220403
Zoro # G1396622
product price: $957.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$957.99
Free 30-Day Returns
Key Features
- Ball Spacing 3 in
- Ball Material Steel
- Frame Material Steel
- Between Frame Width 22 in
- Overall Width 24 3/4 in
Product Information
- Brand Ashland Conveyor
- MFR # BTIT220403
- Zoro # G1396622
- Country of Origin United States
- Category Ball Transfer Tables
Dimensions
Between Frame Width | 22 in |
Overall Width | 24 3/4 in |
Overall Length | 4 ft |
Overall Height | 3 13/16 in |
Ball Diameter - Ball Transfer | 1 in |
Height (In.) | 3-13/16 |
Length (In.) | 48 |
Details
Item | Ball Transfer Table |
Ball Spacing | 3 in |
Ball Material | Steel |
Frame Material | Steel |
Load Capacity @ 5 ft. Centers | 600 lb/ft |
Ball Load Capacity | 75 lb |
Between Frame (In.) | 22 |
Frames | Steel |
Working Load Limit (Lb.) | 120 lb./ft. on 10 ft. Support Centers, 600 lb./ft. on 5 ft. Support Centers |
Characteristics | Balls Extend 5/16" Above Top of Table Frame on 3" Centers |
Includes | 3MY68 Ball |
Load Capacity @ 10 ft. Centers | 120 lb/ft |
Type | Ball Transfer Table |
Description
Ball Transfer Table, 22 in Between Frame Width, 4 ft Overall Length, 24 3/4 in Overall Width, 3 13/16 in Overall Height, Steel Frame Material, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Steel Ball Material, 3 in Ball Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Plate Caster, Polyurethane, 8 in. (S-SPCH-83DB-2)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2436A8 A5-8 B1 C2 P6)
- MUTUAL INDUSTRIES 6" X 8” X 9” Molded Wheel Chock W/15’ Chain (14643)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1206R2630A6E24B4C1P6)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 10BF (BTIT100204)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 27BF (BTIT270404)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 13BF (BTIT130203)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220204)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- ASHLAND CONVEYOR Ball Transfer Table, 12In L, 13BF (BTIT130104)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- Ashland Conveyor Ball Transfer Conveying