Shop All Ball Transfer Tables
Ashland Conveyor
Ball Transfer Table, 24In L, 22BF
Mfr # BTIT220203
Zoro # G1164283
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$592.99
Free 30-Day Returns
Key Features
- Ball Spacing 3 in
- Ball Material Steel
- Frame Material Steel
- Between Frame Width 22 in
- Overall Width 24 3/4 in
Product Information
- Brand Ashland Conveyor
- MFR # BTIT220203
- Zoro # G1164283
- Country of Origin United States
- Category Ball Transfer Tables
Dimensions
Between Frame Width | 22 in |
Overall Width | 24 3/4 in |
Overall Length | 2 ft |
Ball Diameter - Ball Transfer | 1 in |
Length (In.) | 24 |
Details
Item | Ball Transfer Table |
Ball Spacing | 3 in |
Ball Material | Steel |
Frame Material | Steel |
Load Capacity @ 5 ft. Centers | 600 lb/ft |
Ball Load Capacity | 75 lb |
Characteristics | Balls Extend 5/16" Above Top of Table Frame on 3" Centers |
Load Capacity @ 10 ft. Centers | 120 lb/ft |
Type | Ball Transfer Table |
Between Frame (In.) | 22 |
Includes | 3MY68 Ball |
Frames | Steel |
Working Load Limit (Lb.) | 120 lb./ft. on 10 ft. Support Centers, 600 lb./ft. on 5 ft. Support Centers |
Description
Ball Transfer Table, 22 in Between Frame Width, 2 ft Overall Length, 24 3/4 in Overall Width, Steel Frame Material, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Steel Ball Material, 3 in Ball Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Shock-Absorbing Castr, 165 lb (GDS-100B-SS)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD348P600GP)
- LEGACY $HOSE WHIP Flxzila 3/8"x2' w/Ball Swivl (LMHFZ3802YW2B)
- ZORO SELECT Caster Wheel, 1000 lb., 8" Wheel Dia. (426A83)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 22BF (BTIT220403)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 27BF (BTIT270404)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 13BF (BTIT130203)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 10BF (BTIT100204)
- GLOBAL INDUSTRIAL 36inL Ball Transfer Table, 21inW Between Frame, 3in Ball Center (293271)
- Ashland Conveyor Ball Transfer Tables