Shop All Ball Transfer Tables
Ashland Conveyor
Ball Transfer Table, 24In L, 10BF
Mfr # BTIT100203
Zoro # G6462504
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Steel
- Ball Spacing 3 in
- Frame Material Steel
- Between Frame Width 10 in
- Overall Width 12 3/4 in
Product Information
- Brand Ashland Conveyor
- MFR # BTIT100203
- Zoro # G6462504
- Country of Origin United States
- Category Ball Transfer Tables
Dimensions
Between Frame Width | 10 in |
Overall Width | 12 3/4 in |
Overall Length | 2 ft |
Overall Height | 3 1/2 in |
Ball Diameter - Ball Transfer | 1 in |
Length (In.) | 24 |
Height (In.) | 3-13/16 |
Details
Item | Ball Transfer Table |
Ball Material | Steel |
Ball Spacing | 3 in |
Frame Material | Steel |
Load Capacity @ 5 ft. Centers | 600 lb/ft |
Ball Load Capacity | 75 lb |
Working Load Limit (Lb.) | 120 lb./ft. on 10 ft. Support Centers, 600 lb./ft. on 5 ft. Support Centers |
Between Frame (In.) | 10 |
Type | Ball Transfer Table |
Frames | Steel |
Characteristics | Balls Extend 5/16" Above Top of Table Frame on 3" Centers |
Load Capacity @ 10 ft. Centers | 120 lb/ft |
Includes | 3MY68 Ball |
Description
Ball Transfer Table, 10 in Between Frame Width, 2 ft Overall Length, 12 3/4 in Overall Width, 3 1/2 in Overall Height, Steel Frame Material, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Steel Ball Material, 3 in Ball Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1" Anchor Shackle, Screw Pin, Hot Galvanized (T9641635)
- RUBBERMAID COMMERCIAL End Cap, PK2 (GRFG1791803)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC (SCC-TTL30S520-POB-2-BSL-2)
- ZORO SELECT Plate Caster Kit, Poly, 8 in., 4800 lb., PK4 (5PKJ3)
- ASHLAND CONVEYOR Ball Transfer Table, 12In L, 13BF (BTIT130104)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 10BF (BTIT100204)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220204)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 22BF (BTIT220403)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 13BF (BTIT130203)
- GLOBAL INDUSTRIAL 36inL Ball Transfer Table, 21inW Between Frame, 3in Ball Center (293271)
- Ashland Conveyor Ball Transfer Conveying