Shop All Ball Transfer Tables
Ashland Conveyor
Ball Transfer Table, 12In L, 10BF
Mfr # BTIT100103
Zoro # G7040442
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Steel
- Ball Spacing 3 in
- Frame Material Steel
- Between Frame Width 10 in
- Overall Width 12 3/4 in
Product Information
- Brand Ashland Conveyor
- MFR # BTIT100103
- Zoro # G7040442
- Country of Origin United States
- Category Ball Transfer Tables
Dimensions
Between Frame Width | 10 in |
Overall Width | 12 3/4 in |
Overall Length | 1 ft |
Overall Height | 3 1/2 in |
Ball Diameter - Ball Transfer | 1 in |
Length (In.) | 12 |
Height (In.) | 3-13/16 |
Details
Item | Ball Transfer Table |
Ball Material | Steel |
Ball Spacing | 3 in |
Frame Material | Steel |
Load Capacity @ 5 ft. Centers | 600 lb/ft |
Ball Load Capacity | 75 lb |
Type | Ball Transfer Table |
Includes | 3MY68 Ball |
Load Capacity @ 10 ft. Centers | 120 lb/ft |
Working Load Limit (Lb.) | 120 lb./ft. on 10 ft. Support Centers, 600 lb./ft. on 5 ft. Support Centers |
Frames | Steel |
Between Frame (In.) | 10 |
Characteristics | Balls Extend 5/16" Above Top of Table Frame on 3" Centers |
Description
Ball Transfer Table, 10 in Between Frame Width, 1 ft Overall Length, 12 3/4 in Overall Width, 3 1/2 in Overall Height, Steel Frame Material, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Steel Ball Material, 3 in Ball Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-6.5)
- ZORO SELECT Replacement Tube, 10 x 3.5 In. (1NWX4)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Cable Thimbles 15PK (71983)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (1VW59)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 13BF (BTIT130203)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220203)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 27BF (BTIT270404)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 10BF (BTIT100204)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 22BF (BTIT220403)
- Ashland Conveyor Ball Transfer Conveying