Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Flange, 1In Ball Dia
Mfr # BT FRD 4H 1DIA 135 CS/CS
Zoro # G9540456
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Carbon Steel
- Projection 1/4 in
- Housing Diameter 1 3/16 in
- Height (In.) 1-1/2
- Ball Load Capacity 135 lb
Product Information
- Brand Ashland Conveyor
- MFR # BT FRD 4H 1DIA 135 CS/CS
- Zoro # G9540456
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 1 3/16 in |
Height (In.) | 1-1/2 |
Ball Dia. (In.) | 1 |
Ball Diameter - Ball Transfer | 1 in |
Dia. (In.) | 2-7/16 |
Ball Diameter | 1 in |
Details
Item | Ball Transfer |
Ball Material | Carbon Steel |
Projection | 1/4 in |
Ball Load Capacity | 135 lb |
Type | Flange |
Working Load Limit (Lb.) | 135 |
Housing Finish/Coating | Black Oxide |
Housing Material - Ball Transfers | Carbon Steel |
Mounting Style | 5/32" |
Ball Transfer Mount Type | Flange |
Housing Material | Carbon Steel |
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 135 lb Ball Load Capacity, Carbon Steel, Flange Ball Transfer Mount Type, 1/4 in Projection, 1 3/16 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Carbon Steel, 3000 lb., Red (1048621)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves (LP54E-B)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS3-2236)
- ZORO SELECT Fork Extensions, 108in.L x 4 in.W, Pin, PK2 (35LU33)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 5/8In Ball Dia (BT DI .63DIA 33 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 35 NYL/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- GLOBAL INDUSTRIAL 1 Carbon Steel Main Ball w/ 2 Hole Flange, Carbon Steel Housing (298713)
- Ashland Conveyor Ball Transfers