Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Flange, 1-1/2In Ball Dia
Mfr # BT F 4H 1.5DIA 250 CS/CSC
Zoro # G7250381
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Flange
- Ball Material Carbon Steel
- Housing Material - Ball Transfers Carbon Steel
- Housing Finish/Coating Galvanized
- Projection 2 1/16 in
Product Information
- Brand Ashland Conveyor
- MFR # BT F 4H 1.5DIA 250 CS/CSC
- Zoro # G7250381
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 2 9/16 in |
Ball Diameter - Ball Transfer | 1 1/2 in |
Width (In.) | 3 |
Dimension C (In.) | 2-7/16 |
Dimension A (In.) | 2-1/16 |
Dimension B (In.) | 2-19/32 |
Ball Dia. (In.) | 1-1/2 |
Length (In.) | 3 |
Height (In.) | 2-1/16 |
Ball Diameter | 1 1/2 in |
Details
Item | Ball Transfer |
Ball Transfer Mount Type | Flange |
Ball Material | Carbon Steel |
Housing Material - Ball Transfers | Carbon Steel |
Housing Finish/Coating | Galvanized |
Projection | 2 1/16 in |
Ball Load Capacity | 250 lb |
Type | Flange |
Housing Material | Carbon Steel |
Working Load Limit (Lb.) | 250 |
Mounting Style | 9/32" |
Includes | Cushion |
Description
Ball Transfer, 1 1/2 in Ball Diameter - Ball Transfer, 250 lb Ball Load Capacity, Carbon Steel, Flange Ball Transfer Mount Type, 2 1/16 in Projection, 2 9/16 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Wheel Color: Blue (2RZC2)
- RICHARDS-WILCOX Pendant, Clevis (2035.00319)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDHS107246)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1-3/16In Ball Dia (BT DI 1.19DIA 500 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 11/16In Ball Dia (BT CFRT 4H .69DIA 90 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/4In Ball Dia (BT FRD 4H 1.25DIA 225 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/SS)
- 1STSOURCE PRODUCTS 1" Drop In Ball Transfer BT254-7 (BT254-7)
- Ashland Conveyor Ball Transfer Conveying