Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Flange, 1-1/2In Ball Dia
Mfr # BT F 4H 1.5DIA 125 NYL/CS
Zoro # G6617362
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Flange
- Ball Material Nylon
- Housing Material - Ball Transfers Carbon Steel
- Housing Finish/Coating Galvanized
- Projection 1 3/16 in
Product Information
- Brand Ashland Conveyor
- MFR # BT F 4H 1.5DIA 125 NYL/CS
- Zoro # G6617362
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 2 9/16 in |
Ball Diameter - Ball Transfer | 1 1/2 in |
Ball Dia. (In.) | 1-1/2 |
Length (In.) | 3 |
Dimension A (In.) | 1-13/16 |
Width (In.) | 3 |
Dimension B (In.) | 2-19/32 |
Height (In.) | 1-13/16 |
Dimension C (In.) | 2-7/16 |
Ball Diameter | 1 1/2 in |
Details
Ball Transfer Mount Type | Flange |
Item | Ball Transfer |
Ball Material | Nylon |
Housing Material - Ball Transfers | Carbon Steel |
Housing Finish/Coating | Galvanized |
Projection | 1 3/16 in |
Ball Load Capacity | 125 lb |
Working Load Limit (Lb.) | 125 |
Housing Material | Carbon Steel |
Mounting Style | 9/32" |
Type | Flange |
Description
Ball Transfer, 1 1/2 in Ball Diameter - Ball Transfer, 125 lb Ball Load Capacity, Nylon, Flange Ball Transfer Mount Type, 1 3/16 in Projection, 2 9/16 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Two Leg Chain Slng, 9/32 in dia, 5ft L, Oblong Link to Slng Hook, 7,400lb Lmt (10DOS9/32-05)
- DAYTON Top Hook Assembly (GGS_56978)
- FAULTLESS Swivel Plate Caster 6 Polyurethane Wheel (1498-6)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Yellow (EE1602DFX15)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1-1/2In Ball Dia (BT S 3/8-16 1.5DIA 125 NYL/SS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 5/8In Ball Dia (BT DI .63DIA 33 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT FRD 4H 1DIA 135 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 5/8In Ball Dia (BT LPCS 2H .63DIA 20 CS/CS)
- Ashland Conveyor Ball Transfers