Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Drop In, 1In Ball Dia
Mfr # BT DI 1DIA 200 CS/CS
Zoro # G7129717
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Drop-In
- Ball Material Carbon Steel
- Housing Material - Ball Transfers Carbon Steel
- Housing Finish/Coating Galvanized
- Projection 5/8 in
Product Information
- Brand Ashland Conveyor
- MFR # BT DI 1DIA 200 CS/CS
- Zoro # G7129717
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 1 5/8 in |
Ball Diameter - Ball Transfer | 1 in |
Dimension B (In.) | 1-3/8 |
Length (In.) | 1-43/64 |
Dia. (In.) | 1-43/64 |
Ball Dia. (In.) | 1 |
Width (In.) | 1-43/64 |
Dimension C (In.) | 5/8 |
Dimension A (In.) | 1-1/4 |
Height (In.) | 1-1/4 |
Ball Diameter | 1 in |
Details
Item | Ball Transfer |
Ball Transfer Mount Type | Drop-In |
Ball Material | Carbon Steel |
Housing Material - Ball Transfers | Carbon Steel |
Housing Finish/Coating | Galvanized |
Projection | 5/8 in |
Ball Load Capacity | 200 lb |
Housing Material | Carbon Steel |
Working Load Limit (Lb.) | 200 |
Type | Drop In |
Mounting Style | 1-3/8 |
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 200 lb Ball Load Capacity, Carbon Steel, Drop-In Ball Transfer Mount Type, 5/8 in Projection, 1 5/8 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Nylon, Yellow (35XF36)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 15 ft. (84006)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- COTTERMAN Safety Cage, Steel, Gray Powder Coat (2MS C1)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 35 NYL/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ashland Threaded 1/4-20 Stud Ball Transfer 1in Dia. Carbon Steel Ball 75 Lb (14038)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/8In Ball Dia (BT FRD 4H 1.13DIA 180 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1-1/2In Ball Dia (BT S 3/8-16 1.5DIA 125 NYL/SS)
- 1STSOURCE PRODUCTS 1" Main Ball Transfer BT254-1 (BT254-1)
- Ashland Conveyor Ball Transfer Conveying