Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Drop In, 1-3/16In Ball Dia
Mfr # BT DI 1.19DIA 500 SS/CS
Zoro # G6577277
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Drop-In
- Ball Material Stainless Steel
- Housing Material - Ball Transfers Carbon Steel
- Housing Finish/Coating Galvanized
- Projection 1/2 in
Product Information
- Brand Ashland Conveyor
- MFR # BT DI 1.19DIA 500 SS/CS
- Zoro # G6577277
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 2 in |
Ball Diameter - Ball Transfer | 1 3/16 in |
Length (In.) | 2 |
Width (In.) | 2 |
Ball Dia. (In.) | 1-3/16 |
Dimension C (In.) | 17/32 |
Height (In.) | 1-7/16 |
Dimension B (In.) | 1-3/4 |
Dia. (In.) | 2 |
Dimension A (In.) | 1-7/16 |
Ball Diameter | 1 3/16 in |
Details
Item | Ball Transfer |
Ball Transfer Mount Type | Drop-In |
Ball Material | Stainless Steel |
Housing Material - Ball Transfers | Carbon Steel |
Housing Finish/Coating | Galvanized |
Projection | 1/2 in |
Ball Load Capacity | 500 lb |
Housing Material | Carbon Steel |
Mounting Style | 1-3/4 |
Working Load Limit (Lb.) | 500 |
Type | Drop In |
Description
Ball Transfer, 1 3/16 in Ball Diameter - Ball Transfer, 500 lb Ball Load Capacity, Stainless Steel, Drop-In Ball Transfer Mount Type, 1/2 in Projection, 2 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Axle For Crown PE 3000 Pallet Trucks (CR 116802)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1101NFX6)
- RICHELIEU HARDWARE Formula Series 100/120 Design Caster, Swivel with Brake, with Plate, Aluminum (815100110)
- LOUISVILLE 5 ft Fiberglass Stepladder, 250 lb Capacity (FS2005)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 1In Ball Dia (BT LPCS 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ashland Flange Ball Transfer - 1in Dia. Carbon Steel Ball 75 Lb. (14966)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 5/8In Ball Dia (BT DI .63DIA 33 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1In Ball Dia (BT DI 1DIA 200 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1-3/16In Ball Dia (BT DI 1.19DIA 500 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ashland Threaded 1/4-20 Stud Ball Transfer 1in Dia. Carbon Steel Ball 75 Lb (14038)
- Ashland Conveyor Ball Transfers