Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Cntrsunk, 1In Ball Dia
Mfr # BT LPCS 2H 1DIA 75 SS/CS
Zoro # G6575922
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Countersunk Flange
- Ball Material Stainless Steel
- Housing Material - Ball Transfers Steel
- Housing Finish/Coating Galvanized
- Projection 5/8 in
Product Information
- Brand Ashland Conveyor
- MFR # BT LPCS 2H 1DIA 75 SS/CS
- Zoro # G6575922
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 2 1/4 in |
Ball Diameter - Ball Transfer | 1 in |
Width (In.) | 2-1/4 |
Dimension B (In.) | 2-1/4 |
Dimension C (In.) | 1-3/4 |
Dimension D (In.) | 19/32 |
Dimension A (In.) | 5/8 |
Ball Dia. (In.) | 1 |
Height (In.) | 1-7/32 |
Length (In.) | 2-1/4 |
Ball Diameter | 1 in |
Details
Item | Ball Transfer |
Ball Transfer Mount Type | Countersunk Flange |
Ball Material | Stainless Steel |
Housing Material - Ball Transfers | Steel |
Housing Finish/Coating | Galvanized |
Projection | 5/8 in |
Ball Load Capacity | 75 lb |
Working Load Limit (Lb.) | 75 |
Type | Countersunk Flange |
Housing Material | Steel |
Mounting Style | 3/16" |
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Stainless Steel, Countersunk Flange Ball Transfer Mount Type, 5/8 in Projection, 2 1/4 in Housing Diameter, Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R2630A3E24B4C1P6)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (IS030510670A)
- CASTERHQ 3"x1-1/4" Wheel, Threaded Stem Caster, 300 Lbs Capacity (CBLDSC314)
- DURASTAR Bearing, (Q34S Precision Ball), 3/8 x 1-3/16, Short Inner Race (PB36-Q34S)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/SS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1-3/16In Ball Dia (BT DI 1.19DIA 500 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 5/8In Ball Dia (BT LPCS 2H .63DIA 20 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1In Ball Dia (BT DI 1DIA 200 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CSC)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 1In Ball Dia (BT LPCS 2H 1DIA 75 CS/CS)
- Ashland Conveyor Ball Transfer Conveying