Shop All Conveyor Accessories
Ashland Conveyor
Angle Stop, For 2-1/2 & 3-1/2 Frame, 16BF
Mfr # AS15B16
Zoro # G2020882
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 ft 6 in
- For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors
- For Conveyor Duty Rating Light- to Medium-Duty
- Material 3/16" Painted Steel
- Package Stop Type Bolt-On
Product Information
- Brand Ashland Conveyor
- MFR # AS15B16
- Zoro # G2020882
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Overall Length | 1 ft 6 in |
Width (In.) | 16 |
Overall Length (Ft.) | 1.5 |
Overall Height | 1 1/2 in |
Flange Size (In.) | 1-1/2 |
Overall Height (In.) | 1.5 |
For Between Frame Width | 16 in |
Guide Flange Size | 1 1/2 in |
Details
Item | Package Stop |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
For Conveyor Duty Rating | Light- to Medium-Duty |
Material | 3/16" Painted Steel |
Package Stop Type | Bolt-On |
Includes Mounting Fasteners | Yes |
For Use With | 18" OAW Skatewheel Conveyors and 16" BF Roller Conveyor With 2-1/2" or 3-1/2" Frame |
Conveyor Connection Type | Bolt-On |
Package Stop Material | Steel |
Includes | 1 - Steel Angle Stop And Hardware |
Mounting | Bolt on |
For Frame Shape | Straight |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 16 in For Between Frame Width, 1 1/2 in, 1 1/2 in Overall Height, 1 ft 6 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage 250' 1/16" Dia. VC 3/32" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC062-093R250 (VCGAC062-093R250)
- BULLDOG WINCH Hand Control for 15008 (20173)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 57-1/2 In. H (34D650)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 15 ft L, 4 in W, Polyester, Yellow (EE2604DTX15)
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- ASHLAND CONVEYOR Dead Plate, 750 lb., Galvanized Steel (DP10BFX24)
- ASHLAND CONVEYOR Dead Plate, 300 lb., Galvanized Steel (DP36BFX24)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- PROTEKTIVE PAK ESD Tray, 20in.Lx14in.Wx14in.D, Corrugated (37762)
- Ashland Conveyor Conveyor Accessories