Shop All Roller Conveying
Ashland Conveyor
Alum Replacement Roller, 1.9In Dia, 18BF
Mfr # KAR18
Zoro # G9724163
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Lightweight
- Roller Dia. 1 15/16 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 18 in
Product Information
- Brand Ashland Conveyor
- MFR # KAR18
- Zoro # G9724163
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 1/4 in |
For Between Frame Width | 18 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | Lightweight |
Item | Replacement Roller |
Axle Shape | Round |
Roller Load Capacity | 76 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Aluminum |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Construction | 16 ga. Aluminum |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 76 |
Between Frame (In.) | 18 |
Shaft | 1/4" Round Plain Steel |
Motorized | No |
Type | Light Duty |
Description
Replacement Roller, 18 in For Between Frame Width, 1 15/16 in Roller Dia., Aluminum Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 76 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Lightweight Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2448A8 A5-8 B1 C2 P6)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1400 Lb (2VJJ4)
- HIRSH Steel Utility Cart, 3 Shelves (24074)
- RUBBERMAID COMMERCIAL 1 cu. yd. 1250 lb. Tilt Truck (FG9T1500BLA)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 29BF (KG29)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 21BF (KG21 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 15BF (KD15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 39BF (U39)
- Ashland Conveyor Roller Conveying