Shop All Roller Conveying
Ashland Conveyor
Alum Replacement Roller, 1-3/8In Dia, 13BF
Mfr # EA13
Zoro # G3016469
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance Lightweight
- Roller Dia. 1 3/8 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 13 in
Product Information
- Brand Ashland Conveyor
- MFR # EA13
- Zoro # G3016469
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Axle Size | 1/4 in |
For Between Frame Width | 13 in |
Dia. (In.) | 1-3/8 |
Overall Width | 13 7/8 in |
Details
Roller Performance | Lightweight |
Item | Replacement Roller |
Axle Shape | Round |
Roller Load Capacity | 71 lb |
Roller Gauge | 18 ga |
Conveyor Roller Material | Aluminum |
Duty Rating | Light-Duty |
Motorized | No |
Construction | 18 ga. Aluminum |
Shaft | 1/4" Round Plain Steel |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 71 |
Type | Light Duty |
Between Frame (In.) | 13 |
Description
Replacement Roller, 13 in For Between Frame Width, 13 7/8 in Overall Width, 1 3/8 in Roller Dia., Aluminum Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 71 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Lightweight Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Clevis General Purpose 3/4In (4005503/M465)
- ZORO SELECT Twine, Nylon, #18,250 ft., White (89-WA)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG03B10)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 8BF (B40P08)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 13BF (KAR13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 31BF (KG31)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44)
- Ashland Conveyor Roller Conveying