Shop All Pressure Transducers
Ashcroft
Transducer, Pressure
Mfr # K17M0242C1 3000#
Zoro # G0059927
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 3000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00% Full Scale
Product Information
- Brand Ashcroft
- MFR # K17M0242C1 3000#
- Zoro # G0059927
- UPC # 783029032510
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Lead Length (In.) | 36 |
Process Connection Size | 1/4 in |
Cable Length | 3 ft |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series K1, Wiring Entry 1/2 in MNPT Conduit Connection, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Thermocouple Thermometer, Type K/J, NIST (20250-01)
- GARDNER BENDER Twin Probe Circuit Tester (GET-3100)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-355)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 5 FT (801202)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi (K17MO242C1300#XFM)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242F23000#)
- ASHCROFT General Industrial Pressure Transducer (E2GB7NM0242CCX03F300#)
- ASHCROFT Differential Pressure Transducer, 40In WC (GC527F0242CD40IW)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215EW7500#)
- ASHCROFT Transducer, Pressure (K17M0242C1 100#)
- JOHNSON CONTROLS Pressure Transducer, 0 to 200 psi (P598RAPSN102K)
- Ashcroft Pressure Transducers