Shop All Pressure Transducers
Ashcroft
Transducer, Pressure
Mfr # K17M0242C1 300#
Zoro # G0059911
original price:
$493.38
7% off
new price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00% Full Scale
Product Information
- Brand Ashcroft
- MFR # K17M0242C1 300#
- Zoro # G0059911
- UPC # 783029030356
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Cable Length | 3 ft |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series K1, Wiring Entry 1/2 in MNPT Conduit Connection, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Manometer, 0 to 1000 mmHg (5ZPT1)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-AG5E-16)
- FLUKE Soft Carrying Case, 8-1/2 In. D, Black/Ylw (Fluke-C25)
- HONEYWELL Chart, 10.313 In, 0 to 300, 7 Day, PK100 (BN 24001661-050)
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC (G17M0215F23000#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242F230#)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242M160#)
- ASHCROFT Transducer, 0 to 30 psi, Output 1 to 5VDC (G17M0215F230#)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0142F2100#)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215F260#)
- VERIS Transducer, 0/100, Wet, LCD (PWLX04S)
- Ashcroft Pressure Transducers