Shop All Pressure Transducers
Ashcroft
Transducer, 0 to7500 psi, Output 1 to 5VDC
Mfr # G17M0215M17500#
Zoro # G0131966
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 7500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Product Information
- Brand Ashcroft
- MFR # G17M0215M17500#
- Zoro # G0131966
- UPC # 783029579046
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 7,500 psi, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1264)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254C)
- POMONA ELECTRONICS Cord, Patch, Black, 24 In (6576-24-0)
- HEATHROW SCIENTIFIC Triple Timer, Blue (HS24490M)
- ASHCROFT Pressure Transducer, Range 0 to 3 In WC (CX8MB2423IW)
- ASHCROFT Sanitary Transducer, Range 0 to 100psi (KS7S2042F2100#)
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242F27500#)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215F260#)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215F27500#)
- ASHCROFT Transducer with Display, Vac to 15 psi (GC517F0242CD15#&vacG)
- DWYER INSTRUMENTS Pressure Transmitter, 0-15 PSIA, 36In Lead (628-00-GH-P1-E1-S1)
- Ashcroft Pressure Transducers