Shop All Pressure Transducers
Ashcroft
Transducer, 0 to 100 psi, Output 1 to 5VDC
Mfr # G17M0215DO100#
Zoro # G0123006
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Product Information
- Brand Ashcroft
- MFR # G17M0215DO100#
- Zoro # G0123006
- UPC # 783029568378
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections DIN 43650 Form A Connector, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry Cable Gland, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH CO Sensor, For Use With InTech (0024-1467)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PFQ1211)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- TEST PRODUCTS INTL Alligator Clip, Medium Zinc Plated (BC25AZP)
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242DO7500#)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115F2100#)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0115F2500#)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242EW300#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0142F230#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242EW30#)
- VIATRAN 0750PSI Absolute Pressure Transducer (1182AW2AAA20)
- Ashcroft Pressure Transducers