Shop All Pressure Transducers
Ashcroft
Transducer, 0 to 100 psi, Output 1 to 5VDC
Mfr # G17M0115DO100#
Zoro # G0123112
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Product Information
- Brand Ashcroft
- MFR # G17M0115DO100#
- Zoro # G0123112
- UPC # 783029567951
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections DIN 43650 Form A Connector, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry Cable Gland, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-O(CA)-30P)
- WESTWARD Battery Tester, Digtl, 50 to 125A, High Res (22YM07)
- POMONA ELECTRONICS Mini Banana Plug, 30VAC/60VDC, Amber, PK10 (3276)
- PIC GAUGES Gauge, 2", 0/60psi, 1/4"CBM, SS (PRO-302D-204D-01)
- ASHCROFT Pressure Transducer with Display, 50 psi (GC517F0242CD50#G)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0215F2500#)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- ASHCROFT Transducer with Display, Vac to 15 psi (GC517F0242CD15#&vacG)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242CD60#)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215CD60#)
- HYDAC HDA 847K-G-2000-XXX PSI Pressure Transducer (HDA 847K-G-2000-XXX PSI)
- Ashcroft Pressure Transducers