Shop All Thermowells
Ashcroft
Threaded Thermowell, 1"MNPT, SS
Mfr # 10W1050RT260C
Zoro # G001796978
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in MNPT
- Insertion Length 10.5 in
- Material 304 Stainless Steel
- Thermowell Type Threaded
- Thread Type NPT
Product Information
- Brand Ashcroft
- MFR # 10W1050RT260C
- Zoro # G001796978
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 10.5 in |
For Stem Diameter | 1/4 in |
For Thermometer Thread Size | 1/2 in |
Thread Size | 1 in |
For Stem Length | 12 in |
Details
Item | Threaded Thermowell |
Process Connection | 1 in MNPT |
Material | 304 Stainless Steel |
Thermowell Type | Threaded |
Thread Type | NPT |
Thread Gender | Male |
Includes Lagging | No |
For Thermometer Thread Type | NPSM |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
Includes Cap and Chain | No |
Shank Type | Stepped |
For Thermometer Thread Connection | 1/2 in NPSM |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
Food Safe | No |
NSF Rated | No |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Stepped, 1 in MNPT, Insertion Length 10 1/2 in, For Stem Length 12 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS USB Digital Meter, USB-A and USB-C (ET920)
- ASHCROFT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/150#)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (18C749)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242F260#)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W2250ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- WINTERS Thermowell 6" 304 St/St, 3/4" Npt (TBR6-1)
- Ashcroft Thermowells