Shop All Thermowells
Ashcroft
Threaded Thermowell, 1"MNPT, SS
Mfr # 10W0250ST260C
Zoro # G401796844
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in MNPT
- Insertion Length 2.5 in
- Material 316 Stainless Steel
- Thread Type NPT
- For Thermometer Thread Type NPSM
Product Information
- Brand Ashcroft
- MFR # 10W0250ST260C
- Zoro # G401796844
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 2.5 in |
For Stem Diameter | 1/4 in |
For Thermometer Thread Size | 1/2 in |
Thread Size | 1 in |
For Stem Length | 4 in |
Details
Item | Threaded Thermowell |
Process Connection | 1 in MNPT |
Material | 316 Stainless Steel |
Thread Type | NPT |
For Thermometer Thread Type | NPSM |
Includes Cap and Chain | No |
Thermowell Type | Threaded |
Thread Gender | Male |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
For Thermometer Thread Connection | 1/2 in NPSM |
Shank Type | Straight |
Includes Lagging | No |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
Food Safe | No |
NSF Rated | No |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 1 in MNPT, Insertion Length 2 1/2 in, For Stem Length 4 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FLY2)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE8)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PGTK315CM)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W1050HT260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- ASHCROFT Weld-In Thermowell, 1/2"MNPT, SS (10W0450HS260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1050RT260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- WEISS INSTRUMENTS 3/4" NPT Brass Thermowell 6" stem (ER6-75BS)
- Ashcroft Thermowells