Shop All Thermowells
Ashcroft
Threaded Thermowell, 1/2"MNPT, SS
Mfr # 50W0250ST260S
Zoro # G001796848
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1/2 in MNPT
- Insertion Length 2 1/2 in
- Material 316 Stainless Steel
- Neck Extension 1 3/4 in
- Shank Type Straight
Product Information
- Brand Ashcroft
- MFR # 50W0250ST260S
- Zoro # G001796848
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 2 1/2 in |
For Stem Diameter | 1/4 in |
Thread Size | 1/2 in |
For Thermometer Thread Size | 1/2 in |
For Stem Length | 4 in |
Details
Item | Threaded Thermowell |
Process Connection | 1/2 in MNPT |
Material | 316 Stainless Steel |
Neck Extension | 1 3/4 in |
Shank Type | Straight |
Thermowell Type | Threaded |
For Thermometer Thread Type | NPSM |
For Thermometer Thread Connection | 1/2 in NPSM |
Includes Cap and Chain | No |
Includes Lagging | No |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
Thread Gender | Male |
Thread Type | NPT |
Food Safe | No |
NSF Rated | No |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 1/2 in MNPT, Insertion Length 2 1/2 in, For Stem Length 4 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 7mm Blue Fabric Band (WB1738)
- DWYER INSTRUMENTS Manometer Kit, Digital, 200 In WC (477AV-3)
- ZORO SELECT Pressure Gauge, 0 to 160 oz/sq in, 1/4 in MNPT, Steel, Black (18C797)
- MILWAUKEE TOOL Fork Meter for HVAC/R (NIST) (2206-20NST)
- ASHCROFT Weld-In Thermowell, 1/2"MNPT, SS (10W0450HS260S)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W1050HT260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1050HT260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W2250ST260S)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C518)
- Ashcroft Thermowells