Shop All Pressure Transducers
Ashcroft
Sanitary Transducer, Range 0 to 60 psi
Mfr # KS7S1542F260#
Zoro # G0122263
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 60
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Product Information
- Brand Ashcroft
- MFR # KS7S1542F260#
- Zoro # G0122263
- UPC # 783029574348
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1 1/2 in |
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Overall Width | 2 in |
Housing Height | 7/8 in |
Cable Length | 3 ft |
Process Connection Size | 1 1/2 in |
Overall Length | 2 in |
Housing Length | 2 in |
Overall Height | 4.7 in |
Description
Sanitary Pressure Transmitter, Output 4 to 20mA DC, Maximum Pressure 60 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Size 1 1/2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections Cable & Wire Leads, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range, Cable Coating PVC, Cable Length 3 ft, Cable Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Air Velocity Probe, Hot Wire With Temp (960)
- KIPP Oil Level Gauge Form:A Without Thermometer 103X27X20, L1=76, D1=M10, Thermoplastic (K0443.1076)
- EXTECH Power Analyzer/Logger, 9.99MW, 1200A (382100)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010)
- ASHCROFT Conduit Connection Kit (101A213-01 Conduit kit)
- ASHCROFT Sanitary Transducer, Range 0 to 100 psi (KS7S1542F2100#)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0115F27500#)
- ASHCROFT Pressure Transducer, Pressure 100 PSI (T27M0242EW100#GXCY)
- ASHCROFT Differential Pressure Transducer, 40In WC (GC527F0242CD40IW)
- ASHCROFT Pressure Transducer, Range 0 to 5 In WC (CX8MB2425IW)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242F230#)
- Ashcroft Pressure Transducers