Shop All Pressure Transducers
Ashcroft
Sanitary Transducer, Range 0 to 200psi
Mfr # KS7S2042F2200#
Zoro # G0122342
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Product Information
- Brand Ashcroft
- MFR # KS7S2042F2200#
- Zoro # G0122342
- UPC # 783029574546
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 2 in |
Manufacturers Warranty Length | 1 yr |
Lead Length (In.) | 36 |
Process Connection Size | 2 in |
Housing Height | 7/8 in |
Housing Length | 2 1/2 in |
Overall Width | 2.5 in |
Cable Length | 3 ft |
Overall Height | 4.7 in |
Overall Length | 2.5 in |
Description
Sanitary Pressure Transmitter, Output 4 to 20mA DC, Maximum Pressure 200 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Size 2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections Cable & Wire Leads, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range, Cable Coating PVC, Cable Length 3 ft, Cable Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Battery Pack (BP190)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (AA575R-2467)
- COOPER-ATKINS ValCup Thermometer Calibrator (9325)
- TEST PRODUCTS INTERNATIONAL Bead Wire Temp Probe, -40 to 950 Deg F (GK11M)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0215F2100#)
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC (G17M0115EW200#)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0115F260#)
- ASHCROFT Pressure Transducer, -5 to 0 to 5 In WC (CX8MB2425IWL)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242DO100#)
- ASHCROFT Pressure Transducer, Range 0 to 3 In WC (CX8MB2423IW)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi (K17MO242C160#XFM)
- Ashcroft Pressure Transducers