Shop All Gauge guards, Seals & Accessories
Ashcroft
Protective Boot
Mfr # 471C180-01
Zoro # G1926136
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ashcroft Series 2074 Digital Pressure Gauges with 3 in Nominal Dial Size, Ashcroft Series 2084/2086/2089 Digital Pressure Gauges, Ashcroft Series 3084/3086/3089 Digital Pressure Gauges
- Compatible Brand and Series Ashcroft 2084, Ashcroft 2086, Ashcroft 2089, Ashcroft 302074, Ashcroft 3084, Ashcroft 3086, Ashcroft 3089
Product Information
- Brand Ashcroft
- MFR # 471C180-01
- Zoro # G1926136
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Details
Item | Protective Boot |
For Use With | Ashcroft Series 2074 Digital Pressure Gauges with 3 in Nominal Dial Size, Ashcroft Series 2084/2086/2089 Digital Pressure Gauges, Ashcroft Series 3084/3086/3089 Digital Pressure Gauges |
Compatible Brand and Series | Ashcroft 2084, Ashcroft 2086, Ashcroft 2089, Ashcroft 302074, Ashcroft 3084, Ashcroft 3086, Ashcroft 3089 |
Description
Protective Boot, Material EPDM, For Use With Ashcroft Series 2074 Digital Pressure Gauges with 3 in Nominal Dial Size, Ashcroft Series 2084/2086/2089 Digital Pressure Gauges, Ashcroft Series 3084/3086/3089 Digital Pressure Gauges, Compatible Brand and Series Ashcroft 2084, Ashcroft 2086, Ashcroft 2089, Ashcroft 302074, Ashcroft 3084, Ashcroft 3086, Ashcroft 3089
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 400 psi/kPa, 1/4 NPT Back Conn (25-110-400-psi/kPa)
- TRACEABLE Stopwatch, Traceable, Digital NIST (1043)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 100 PSI)
- ULTRALAST ULMULTITEST Tester (ULMULTITEST)
- ASHCROFT Jack, Hand (3220)
- ASHCROFT Carry Case (101B181-04)
- ASHCROFT Tool Kit (1105T)
- ASHCROFT Panel Mount Kit (3520)
- ASHCROFT Finned Pressure Siphon Snuber, 1/2 In NPT (041198SS50)
- WINTERS Snubbers Brass 1/4"Npt "D" (SSN517)
- WEISS INSTRUMENTS 1/4" NPT Brass Snubber (PSN-B-E-25)
- Ashcroft Gauge guards, Seals & Accessories