Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 5000 psi,
Mfr # G17M0242M15000#
Zoro # G0121685
original price:
$136.72
5% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 5000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Product Information
- Brand Ashcroft
- MFR # G17M0242M15000#
- Zoro # G0121685
- UPC # 783029579114
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5,000 psi, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Repl Air Velocity Monitor Vane (A-390)
- TESTO 540 Pocket Pro Light Meter (0560 0540)
- THERMCO Low Temperature Thermometer, Total Immer (ACC603)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502-NIST)
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC (G17M0115F2VAC/30#)
- ASHCROFT Pressure Transducer, Range 0 to 0.25 InWC (CX8MB242P25IW)
- ASHCROFT Differential Pressure Transducer, 40In WC (GC527F0242CD40IW)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242F2100#)
- ASHCROFT Pressure Transducer, Pressure 200 PSI (T27M0242EW200#GXCY)
- ASHCROFT 4-20Ma 300Psi 10-36V-Dc Pressure To Current Transducer (K1-5-M02-42-P7)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599RCPS105K)
- Ashcroft Pressure Transducers