Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 300 psi,
Mfr # G17M0242CD300#
Zoro # G0121317
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Product Information
- Brand Ashcroft
- MFR # G17M0242CD300#
- Zoro # G0121317
- UPC # 783029568552
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 1/2In (SFI-300-1/2)
- EXTECH Coating Tester, Ferrous and Non-Ferrous (CG104)
- REED INSTRUMENTS Infrared Thermometer Carrying Case (R9990)
- HUMBOLDT Cylinder Mold, Diameter 6 In, Height 12 In (5DPD1)
- ASHCROFT Pressure Transducer with Display, 3000psi (GC517F0242CD3000#G)
- ASHCROFT Sanitary Transducer, Range 0 to 30psi (KS7S2042F230#)
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi (A2XBM0442C2300#G)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi (K17MO242C1100#XFM)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0115F260#)
- ASHCROFT Sanitary Transducer, Range 0 to 60 psi (KS7S1542F260#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242M130#)
- Ashcroft Pressure Transducers