Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 200 psi
Mfr # K17MO242C1200#XFM
Zoro # G0133052
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Product Information
- Brand Ashcroft
- MFR # K17MO242C1200#XFM
- Zoro # G0133052
- UPC # 783029571361
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Lead Length (In.) | 36 |
Process Connection Size | 1/4 in |
Cable Length | 3 ft |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series K1, Wiring Entry 1/2 in MNPT Conduit Connection, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, +40 to +110, 31 Day, PK60 (C481)
- EXTECH Battery Operated Megohmmeter, 1000VDC (380320)
- LOVE Temperature Switch, SPDT, 110VAC (TCS-4010)
- POMONA ELECTRONICS BANANA PLUG PATCH CORD, STACKABLE, BLACK (B-60-0)
- ASHCROFT Pressure Transducer, 0 to 200 In WC (GC527F0242CD200IW)
- ASHCROFT Explosion Proof Transducer, 0 to 200 psi (A2XBF0215C2200#G)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242M15000#)
- ASHCROFT Pressure Transducer, -0.5 to 0 to 0.5InWC (CX8MB242P5IWL)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242F25000#)
- ASHCROFT Transducer, Pressure (K17M0242C1 30#)
- DWYER INSTRUMENTS Display Upgrade Kit, Use w/MS-111, MS-121 (A-435)
- Ashcroft Pressure Transducers