Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 200 psi,
Mfr # G17M0242M1200#
Zoro # G0121633
original price:
$136.72
5% off
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Product Information
- Brand Ashcroft
- MFR # G17M0242M1200#
- Zoro # G0121633
- UPC # 783029567029
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carrying Case, Hard, 7.3 x10.4 x 3.2 In (4WTA1)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/60#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B160)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE3)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi (K17MO242C1200#XFM)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0242DOVAC/30#)
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi (A2XBM0442C2300#G)
- ASHCROFT Transducer, Pressure (K17M0242C1 1000#)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242EW200#)
- ASHCROFT Pressure Transducer, -0.5 to 0 to 0.5InWC (CX8MB242P5IWL)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105K)
- Ashcroft Pressure Transducers