Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Pressure 3000 PSI
Mfr # T27M0242EW3000#GXCY
Zoro # G0060067
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 3000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Product Information
- Brand Ashcroft
- MFR # T27M0242EW3000#GXCY
- Zoro # G0060067
- UPC # 783029404867
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Overall Width | 1.06 in |
Overall Height | 3.45 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series T2, Wiring Entry None, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 1/4 In. MPT Fitting 100 psi Pressure Gauge (1308)
- THERMCO LCD Digital Food Service Thermometer with -32 to 122 (F) (ACC895FRE)
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Metal, Medium (WB0050M)
- ZORO SELECT Test Lead Kit, Length 48 In (4WPZ8)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0142F230#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242CD30#)
- ASHCROFT Pressure Transducer, Range 0 to 0.5 In WC (CX8MB242P5IW)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0115F2500#)
- ASHCROFT Transducer, Pressure (K17M0242C1 30#)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi (K17MO242C1200#XFM)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 300 PSI (626-13-GH-P1-E4-S1)
- Ashcroft Pressure Transducers