Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Pressure 200 PSI
Mfr # T27M0242EW200#GXCY
Zoro # G0060024
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Product Information
- Brand Ashcroft
- MFR # T27M0242EW200#GXCY
- Zoro # G0060024
- UPC # 783029371480
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 3.45 in |
Process Connection Size | 1/4 in |
Overall Width | 1.06 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series T2, Wiring Entry None, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-003)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Red (DPGAB-09)
- DESCO Ground Plug Adapter, Banana Jack (ASK-37453)
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC (G17M0115F2VAC/30#)
- ASHCROFT Pressure Transducer with Display, 100 psi (GC517F0242CD100#G)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115F2100#)
- ASHCROFT Sanitary Transducer, Range 0 to 100 psi (KS7S1542F2100#)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0215F2100#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0142F230#)
- ASHCROFT Pressure Transducer/Switch, 0 to 500 psi (GC357MO2L41EW500#G)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0142F25000#)
- Ashcroft Pressure Transducers