Shop All Pressure Transducers
Ashcroft
Pressure Transducer, -0.5 to 0 to 0.5InWC
Mfr # CX8MB242P5IWL
Zoro # G0533373
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Compound Transmitter
- Wetted Materials - Transmitters Brass
- Range Values - Transmitter -0.50 to 0 to 0.50
- Range Units - Transmitter in wc/in wc
- Accuracy - Transmitter +/-0.80% Full Scale
Product Information
- Brand Ashcroft
- MFR # CX8MB242P5IWL
- Zoro # G0533373
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1.32 in |
Overall Height | 3.33 in |
Process Connection Size | 1/4 in |
Overall Length | 1.89 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure -0.5 in wc, Maximum Pressure 0.5 in wc, Overpressure 15 psid, Accuracy +/-0.80 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Power Required 12 to 36V DC, NEMA Rating NEMA 1, Safety Rating UL94-5VA, Series CXLdp, Housing Material ABS, Electrical Connections Screw Terminals, Fitting Material Brass, Burst Pressure 25 psid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, AC Frequency Response: 36 KHz to 42 KHz (VPE)
- TESTO 905-T2 Temp Stick Surface Probe (0560 9056)
- PIC GAUGES Tridicator, 2-1/2", 0-200 psi, 70-320 deg F (TRI-RC-254R3.63-G)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G405)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0215DO500#)
- ASHCROFT General Industrial Pressure Transducer (E2GB7NM0242FCX03F150#)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215F260#)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242CD300#)
- ASHCROFT Pressure Transducer, -5 to 0 to 5 In WC (CX8MB2425IWL)
- ASHCROFT Sanitary Transducer, Range 0 to 30psi (KS7S2042F230#)
- HYDAC 217PSI W/connector Pressure Transducer (HDA 4470-G-2000-217PSI W/connector)
- Ashcroft Pressure Transducers