Shop All Pressure Switches
Ashcroft
Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 100 psi, Standard Action
Mfr # B424VXCYLM100
Zoro # G2613396
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 90% of Range
- Pressure Switch Differential 1.5 to 5.0 psi
- Pressure Switch Range 10 to 100 psi
- Pressure Switch Electrical Contact Form SPDT
Product Information
- Brand Ashcroft
- MFR # B424VXCYLM100
- Zoro # G2613396
- UPC # 783156420273
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Depth | 3.31 in |
Overall Width | 4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5.11 in |
Description
Pressure Switch, Differential 1.5 to 5.0 psi, Range 10 to 100 psi, Port Type 1-Port 1/4 in FNPT, Contact Form SPDT, NEMA Rating 13, 3, 4, 4X, Actuation Type Diaphragm, Action Standard, Series B, Factory On/Off Setting 90 Percent of Range, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, 15 A @ 480 V, DC Contact Rating 0.25 A @ 125 V, 0.5 A @ 120 V, 6 A @ 30 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 0, 18A, 5 HP at 460 VAC, up to 100 kA SCCR, 3 phase, 3 pole, Motor Logic, 120 VAC coil, open (8536SBO2V02H31S)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (911-3)
- GARDNER BENDER Hex Head Twist-On Wire Cnnector, 22-8, PK6 (19-1H1)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 40 to 400 psi, Standard Action (B424VXCYLM400)
- ASHCROFT Pressure Switch, SPDT, 500 to 5000 psi (APAN41H012LB025000#-NSR)
- ASHCROFT 30In-H2O 125/250/480V-Ac Pressure Switch (LDDN4GGB25)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 500 to 5000 psi (APAN71H012CB025000#-NSR)
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H012LB021000#-NSR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J55X)
- Ashcroft Pressure Switches