Shop All Pressure Switches
Ashcroft
Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action
Mfr # LPAN4HV25XCYLM100
Zoro # G2799072
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 90% of Range
- Pressure Switch Differential 10 to 90 psi
- Pressure Switch Range 10 to 100 psi
- Pressure Switch Electrical Contact Form DPST
Product Information
- Brand Ashcroft
- MFR # LPAN4HV25XCYLM100
- Zoro # G2799072
- UPC # 783156420211
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Height | 0.19 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 0.16 in |
Overall Depth | 0.24 in |
Description
Pressure Switch, Differential 10 to 90 psi, Range 10 to 100 psi, Port Type 1-Port 1/4 in FNPT, Contact Form SPDT, NEMA Rating 4, 4X, Actuation Type Diaphragm, Action Standard, Series LP, Factory On/Off Setting 90 Percent of Range, AC Contact Rating 10 A @ 125/250 V, DC Contact Rating 0.5 A @ 125 V, 0.5 A @ 250 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, Electrical, Flush Round, SS (T40A4507)
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FJ33)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 10 to 100 psi (APAN71H012CS02100#-NSR)
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H00MHB02500#-NSR)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- ASHCROFT Pressure Switch, SPDT, 200 to 2000 psi (APAN41H00MHB022000#-NSR)
- ASHCROFT 30In-H2O 125/250/480V-Ac Pressure Switch (LDDN4GGB25)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J16)
- Ashcroft Pressure Switches