Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 501008S02L100#
Zoro # G303530256
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
- Application Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment
- Case Color Stainless Steel
- Process Connection Gender Male
Product Information
- Brand Ashcroft
- MFR # 501008S02L100#
- Zoro # G303530256
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Details
Item | Pressure Gauge |
Gauge Application | Corrosion-Resistant Case |
Accuracy | +/-3-2-3% |
Application | Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment |
Case Color | Stainless Steel |
Process Connection Gender | Male |
Sensor Material | 316L Stainless Steel |
Process Temperature Range | -40 Degrees to 200 Degrees F |
IP/NEMA Rating | IP66, NEMA4X |
Socket Material | 316L Stainless Steel |
Liquid-Filled Case | No |
Primary Pressure Range | 0 to 100 |
Primary Scale Units | psi |
Process Connection Location | Bottom |
Lens Material | Polycarbonate |
Process Connection Type | NPT |
Gauge Case Material | 304 Stainless Steel |
Description
Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA4X, Primary Pressure Range 0 to 100, Liquid-Filled Case No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, Frt Flange (PRO-204L-254CH)
- TAYLOR Rain Gauge, 0 to 5 in., Polycarbonate (2702-35)
- ASHCROFT Pressure Gauge (185948 (M23DDG01B60S30))
- ASHCROFT Pressure Gauge (15W1005SH 01B XZG 30#)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 200#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (20W1005PH02LV/30#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL300)
- ASHCROFT 2-1/2IN 1/4IN 0-500PSI NPT PRESSURE GAUGE (25-1009-AW-02L-500)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L1000#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLLV/30)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 10000Psi/Kpa (PFQ813)
- Ashcroft Pressure Gauges