Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 45W1000 H 02L XZG 60#
Zoro # G304857796
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Accuracy +/-3-2-3%
- Application Machinery and Metal Working, OEM Equipment, Pumps and Compressors
- Case Color Black
- Sensor Material Bronze
Product Information
- Brand Ashcroft
- MFR # 45W1000 H 02L XZG 60#
- Zoro # G304857796
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Details
Item | Pressure Gauge |
Gauge Application | General-Purpose Case |
Accuracy | +/-3-2-3% |
Application | Machinery and Metal Working, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Sensor Material | Bronze |
Liquid-Filled Case | No |
Primary Pressure Range | 0 to 60 |
Process Connection Location | Bottom |
Lens Material | Plastic |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Gauge Case Material | Steel |
Primary Scale Units | psi |
Series | 1000 |
Process Connection Gender | Male |
Socket Material | Brass |
Process Connection Type | NPT |
Description
Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Black, Primary Pressure Range 0 to 60, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1000, Application Machinery and Metal Working, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Red, Dickson, PK6 (Pens-P222)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi (PFP861R1)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 100, 1 Day, PK100 (PW 00215311)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Male Bottom Conn (25-100-160-psi/bar)
- ASHCROFT Pressure Gauge (638008A4GRWLP0L8000#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L15#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L60#)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B3000)
- ASHCROFT ASHCROFT 35-1009-AW-02L-600 3-1/2IN 1/4IN 0-600PSI NPT PRESSURE GAUGE (35-1009-AW-02L-600)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 200#)
- DWYER Capsuhelic 4In 0100InH2O Pressure Gauge (4100C)
- Ashcroft Pressure Gauges