Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 451209SD04L200#
Zoro # G503530285
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-0.5%
- Application Chemical and Petrochemical Plants, Cryogenics, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Turbines and Compressors, Water and Wastewater, Waterjets and Waterblasters
- Case Color Stainless Steel
- Process Temperature Range -40 Degrees to 200 Degrees F
- Sensor Material 316L Stainless Steel
Product Information
- Brand Ashcroft
- MFR # 451209SD04L200#
- Zoro # G503530285
- UPC # 888065400603
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/2 in |
Details
Item | Pressure Gauge |
Accuracy | +/-0.5% |
Application | Chemical and Petrochemical Plants, Cryogenics, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Turbines and Compressors, Water and Wastewater, Waterjets and Waterblasters |
Case Color | Stainless Steel |
Process Temperature Range | -40 Degrees to 200 Degrees F |
Sensor Material | 316L Stainless Steel |
Lens Material | Acrylic |
Primary Scale Units | psi |
Pressure Gauge Type | Process Pressure Gauge |
Primary Pressure Range | 0 to 200 |
Process Connection Location | Bottom |
IP/NEMA Rating | IP65 |
Process Connection Gender | Male |
Gauge Case Material | 316L Stainless Steel |
Series | 1209 |
Socket Material | 316L Stainless Steel |
Liquid-Filled Case | No |
Process Connection Type | NPT |
Description
Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material 316L Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/2 in, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Series 1209
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Digital Thermometer, 8-13/16" H, 3-13/16"W (00592A4)
- MILWAUKEE TOOL M12™ M-Spector™ 360 4' Inspection Camera (2323-21)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Red, 5PK (GWC-3IN-RED)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (302086SD02LXCYLM5000#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L30#)
- ASHCROFT Pressure Gauge (15W1005SH 01B XZG 60#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L15#)
- ASHCROFT Compound Gauge (351009SW02LXR530IMV&150#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L30#)
- ASHCROFT 1/2IN 0-25PSI NPT PRESSURE GAUGE (25-1130-SD-25S-XGM-NH-PD-VD-25)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254D-01)
- Ashcroft Pressure Gauges