Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 20W1005SH02BXZG-30#
Zoro # G804853458
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
- Application Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
- Case Color Stainless Steel
- Process Connection Gender Male
Product Information
- Brand Ashcroft
- MFR # 20W1005SH02BXZG-30#
- Zoro # G804853458
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Details
Item | Pressure Gauge |
Gauge Application | Corrosion-Resistant Case |
Accuracy | +/-3-2-3% |
Application | Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps |
Case Color | Stainless Steel |
Process Connection Gender | Male |
Socket Material | Brass |
Process Connection Type | NPT |
Liquid-Filled Case | No |
Lens Material | Polycarbonate |
Gauge Case Material | Stainless Steel |
Sensor Material | Bronze |
Primary Scale Units | psi |
Process Connection Location | Center Back |
Primary Pressure Range | 0 to 30 |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Series | 1005 |
Description
Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Stainless Steel, Primary Pressure Range 0 to 30, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Cat III, 600V Crocodile Clip Set (A068)
- GB OUTLET & GFCI TESTER (GFI-3501)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402M)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 7500 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Brass Front Flange (25-310-7500-psi/bar-BFF)
- ASHCROFT 0-30In-Hg 6In 1/4In 0-30Psi Npt Pressure Gauge (60-1379SS-02L)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 3000 PSI)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 30#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL300)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451279AS04L600#)
- Ashcroft Pressure Gauges