Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 2-1/2" Dial Size, Blk Case
Mfr # DG2531L0NAM02L3000#-XCYLM
Zoro # G108470436
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Gauge Application For Liquids & Gases
- Includes Alkaline Batteries
- Accuracy +/-0.25%
- Application Pneumatics, Hydraulics
Product Information
- Brand Ashcroft
- MFR # DG2531L0NAM02L3000#-XCYLM
- Zoro # G108470436
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.5 in |
Case Depth | 1.61 in |
Digit Height | 0.48 in |
Nominal Dial Size | 2 1/2 in |
Description
Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-101D-204G-BSPT)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L15#)
- FLUKE Temperature Module Kit, Wireless (FLK-T3000FC K)
- CARBOUSA Liquid Filled Pressure Gauge, 4", 60 psi (L40-SSL-060)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL100)
- ASHCROFT 4-1/2IN 1/4IN 0-60PSI NPT PRESSURE GAUGE (45-1279-SS-02L-60#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312HH04TXCF300#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B100#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L160#)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 60#)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (4FLR3)
- Ashcroft Pressure Gauges