Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 15W1005SH 01B XZG 30#
Zoro # G604853511
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
- Application Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
- Case Color Stainless Steel
- Primary Scale Units psi
Product Information
- Brand Ashcroft
- MFR # 15W1005SH 01B XZG 30#
- Zoro # G604853511
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Details
Item | Pressure Gauge |
Gauge Application | Corrosion-Resistant Case |
Accuracy | +/-3-2-3% |
Application | Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps |
Case Color | Stainless Steel |
Primary Scale Units | psi |
Process Connection Location | Center Back |
Series | 1005 |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Socket Material | Brass |
Primary Pressure Range | 0 to 30 |
Liquid-Filled Case | No |
Sensor Material | Bronze |
Process Connection Gender | Male |
Process Connection Type | NPT |
Gauge Case Material | Stainless Steel |
Lens Material | Polycarbonate |
Description
Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Stainless Steel, Primary Pressure Range 0 to 30, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P9U901403UC)
- DWYER INSTRUMENTS Low Pressure Gauge, 212 Bot 032Wc (LPG3-D8222N)
- EXTECH Anemometer, 40 to 5900 fpm (AN300)
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC (G17M0215F23000#)
- ASHCROFT Digital Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (DG2531L0NAM02L60#-XCYLM)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL100)
- ASHCROFT 4-20Ma 150Psi Pressure To Current Transducer (K1-3-M02-42-C1)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B60)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L300#)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 60" H20)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (25-1032S-15L-200)
- Ashcroft Pressure Gauges