Shop All Vacuum Gauges
Ashcroft
Pressure Gauge
Mfr # 000395 (15W1005SH01B100#)
Zoro # G604841334
original price:
$12.55
5% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application Corrosion-Resistant Case
- Application Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
- Process Connection Gender Male
- Process Connection Type NPT
- Accuracy +/-3-2-3%
Product Information
- Brand Ashcroft
- MFR # 000395 (15W1005SH01B100#)
- Zoro # G604841334
- Country of Origin Brazil
- Category Vacuum Gauges
Dimensions
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Details
Item | Pressure Gauge |
Gauge Application | Corrosion-Resistant Case |
Application | Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps |
Process Connection Gender | Male |
Process Connection Type | NPT |
Accuracy | +/-3-2-3% |
Case Color | Stainless Steel |
Primary Pressure Range | 0 to 100 |
Lens Material | Polycarbonate |
Series | 1005 |
Primary Scale Units | psi |
Liquid-Filled Case | No |
Process Connection Location | Center Back |
Socket Material | Brass |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Sensor Material | Bronze |
Gauge Case Material | Stainless Steel |
Description
Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Stainless Steel, Primary Pressure Range 0 to 100, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2.5", 0/30psi, 1/4"NPT, F Flange (104D-254C)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1405LF)
- SCS Replacement Remote Input Jack (732)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Silver (PRO-301D-158K-01)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02LXLLVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, Glycerin (251009AWL02LVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279AS04LVAC)
- ASHCROFT Vacuum Gauge, Process, 1/4in NPT, Silver (1009S)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,304 SS (251009SW02LVAC)
- DWYER INSTRUMENTS Digital Vacuum Gauge, 3" Dial Size, Black (DPGWB-00)
- Ashcroft Vacuum Gauges