Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 1009A
Zoro # G6087557
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.0%
Product Information
- Brand Ashcroft
- MFR # 1009A
- Zoro # G6087557
- UPC # 723259363633
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 5-3/32" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Infrared Thermometer, 0 To 750 Deg F, 2 Accuracy, 05 Deg F Resolution, 095 Emissivity, 9 V, IR608A (IR608A)
- LLB LLB: XTOOL: DIP8 EEPROM Test Clip [White] (XTOOL) (XTL-ITC-8A)
- BACHARACH CO Sensor, For Use With INSIGHT Plus (0024-1593)
- KESTREL Environmental Meter, Blk, 0.3 to 48.87" Hg (0850BLK)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L600#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451259SD04L30#)
- ASHCROFT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 30" H20)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451279AS04L200#)
- ASHCROFT Pressure Gauge (638008A4GRWLP0L8000#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT (P3S6085)
- Ashcroft Pressure Gauges