Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009AWL02L60#
Zoro # G9785422
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.5%
- Material 304 Stainless steel
Product Information
- Brand Ashcroft
- MFR # 251009AWL02L60#
- Zoro # G9785422
- UPC # 759426946156
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.25 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 2.75 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANWA Digital Multimeter with Tough Body Cover (CD800a)
- VEE GEE Armored Thermometer, 0 deg to 300 deg F (80703-A)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA9)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-O(CA)-30P)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L400#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L30#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L100#)
- ASHCROFT Pressure Gauge (401008S01B100#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL160)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 60#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 300 PSI)
- Ashcroft Pressure Gauges